0
1
2
3

Precision Electrical Screwdriver Set 6PC

Order Code: ZT3421893S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£20.676%
10 +£19.3512%


Description

A set of precision insulated screwdrivers, manufactured to IEC60900 standard for live working and specialised for use on live electrical systems. These insulated screwdrivers feature precision profiles and soft grip handles.

Features and Benefits
• Phillips: Ph1, Ph0, Ph00 x 65mm long
• Flat profile: 2mm, 2.5mm, 3mm x 65mm long
• Soft grip insulated handles with precision turn motion
• Suitable for use on live circuits 1500V DC or 1000V AC
• VDE certified

See full description
Specifications for Precision Electrical Screwdriver Set 6PC
  • Number of Pieces
    6
  • Screwdriver Type
    Insulated
  • Standards Met
    IEC60900
  • Special Features
    Precision profiles
  • MFR Part No.
    7612

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome