0
1

ProTwist Electricians Screwdriver Set, Set of 8

Order Code: ZT1382036X

£89.99 Inc VAT (20%)


Description

This 8 piece insulated screwdriver set includes Slotted, Phillips and Pozi screwdrivers. Designed with a long lasting natural grip that gives the users great comfort, the set features a round hardened carbon steel blade for strength and endurance. Providing both safety for the user along with preventing damage to electronic parts that might be damaged by an electrical short. The colour coded ends make it much easier to identify the right tool that you need.

Features and Benefits
• For improved safety, each screwdriver is tested individually at 10,000 Volt for 10 seconds to ensure compliance and guarantee user safety
• VDE approved
• Each driver has been subject to the inline hardening process which offers +50% Tip Life and +100% Bar Strength
• The handle material is soft and sits comfortably in the hand whilst still being chemical resistant
• Handle 'Channel' allows you to deliver 10% more torque
• CNC tip machining ensures a positive lock with fasteners to give better screw fit which in turn increases torque transfer and reduces wear

Contents
• Slotted: A3.5 x 100mm, A4 x 100mm, A5.5 x 100mm, A6.5 x 150mm
• Phillips: AP1 x 100mm, AP2 x 125mm
• Pozi: AD1 x 100mm, AD2 x 125mm

Typical Applications
• Electronics
• Engineers
• Mechanical and industrial production
• Woodworking/carpentry
• Fastening wood to metal
• Opening consoles - Xbox/PlayStation
• Opening Mobile phones/MacBook's

See full description
Specifications for ProTwist Electricians Screwdriver Set, Set of 8
  • Series
    Protwist®
  • Blade Shape
    Round
  • Blade Material
    Steel
  • Tip Type
    Pozi
    Phillips
    Slotted
  • Blade Length
    150mm
    125mm
    100mm
  • Handle Material
    Polyurethane
  • MFR Part No.
    MOD.AT1VE
  • Number of Pieces
    8
  • Standards Met
    EN 60900
  • Special Features
    Insulated
  • Tip Size
    4.0mm
    5.5mm
    No.2
    6.5mm
    3.5mm
  • Screwdriver Type
    Insulated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome