0
1

Ratchet Screwdriver & Socket Set, 33 Piece FAISDSET33R

Order Code: ZT1280654P

£29.99 Inc VAT (20%)


Description

The Faithfull Reversible Ratchet Screwdriver and Socket Set features a soft grip reversible ratchet handle with convenient integral bit storage system. This compact set is supplied in a sturdy plastic storage case containing a popular selection of twenty S2 screwdriver bits and nine sockets. Contains 1 x Reversible Ratchet Handle. 5 x 25mm Slotted Bits 3, 4, 5 & 6 (x2). 5 x 25mm Pozidriv Bits PZ0, PZ1, PZ2 (x2) & PZ3. 2 x 25mm Phillips Bits PH1 & PH2. 3 x 25mm Hex Bits H3, H4 & H5mm. 5 x 25mm Star Bits TX10, TX15, TX20, TX25 & TX30. 9 x Hex Sockets 4, 5, 6, 7, 8, 9, 10, 11 & 12mm. 1 x 75mm Extension Bar. 1 x 125mm Extension Bar. 1 x 1/4in Hex to 1/4in Square Drive Adaptor.

See full description
Specifications for Ratchet Screwdriver & Socket Set, 33 Piece FAISDSET33R
  • Type
    Ratcheting
  • Ratchet Type
    Ratcheting
  • Grip Type
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome