Ratchet Screwdriver Set, 13 Piece

Order Code: ZT1280652P

£17.99 Inc VAT (20%)


Description

The Faithfull Ratchet Screwdriver features a soft grip, reversible ratchet handle with a convenient integral bit storage system. The ratchet mechanism is engineered to an extremely high standard with fine gearing which requires a minimal degree of turn to engage. The extension bar can be removed allowing the handle to be used as a stubby screwdriver. Ideal for screwing and unscrewing in restricted areas. Supplied with a wall mountable storage rack and a popular selection of S2 screwdriver bits: 3 x 25mm Phillips Bits: PH1, PH2, PH33 x 25mm Pozidriv Bits: PZ1, PZ2, PZ33 x 25mm Star Bits: TX10, TX15, TX203 x 25mm Slotted Bits: 5, 6, 7mm

See full description
Specifications for Ratchet Screwdriver Set, 13 Piece
  • MFR Part No.
    SDZ4413
  • Type
    Ratcheting
  • Ratchet Type
    Ratcheting
  • Grip Type
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome