0
1

Ratchet Screwdriver Set of 29 STA054925

Order Code: ZT1292783P

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 +£22.317%

Currently unavailable

Description

The Stanley 0-54-925 Ratchet Screwdriver Set is ideal for all trades or DIY job applications, as it is well equipped with all the most common sockets and screwdriver bits for small jobs. Ideal for mechanics, model making, general garden/appliance repairs and lots lots more. Contents 1 x Stanley Ratchet Screwdriver. 6 x Metric 1/4in Drive 6 Point Socket 5mm, 6mm, 7mm, 8mm, 9mm, 10mm. 6 x Imperial 1/4in Drive 6 Point Socket 1/4in, 5/16in, 11/32in, 3/8in, 7/16in, 1/2in. 5 x 25mm Phillips Bits PH1(2), PH2(2), PH3. 3 x 25mm Parellel Bits 6mm(2), 7mm. 5 x 25mm Torx Bits TX10, TX15, TX20, TX25, TX27. 2 x 25mm Hex Bits 3mm, 4mm. 1 x 1/4in Adaptor.

See full description
Specifications for Ratchet Screwdriver Set of 29 STA054925
  • Type
    Ratcheting
  • Ratchet Type
    Ratcheting
  • Grip Type
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome