Screwdriver Set, 10 Pieces, 3-component Handle

Order Code: ZT2743158S

£239.99 Inc VAT (20%)


Description

Screwdriver set, 10 pieces, 3-component handle. Supplied = assembled. Number of parts = 10 pcs. Model = slot. Weight = 1.12 kg. Anti-slip 3-component handle - for high transmission of force. HEXAnamic handle - higher torque at the same time as less strain on the hand. Formed in accordance with the latest ergonomic insights. Integrated hexagonal attachment as an aid for transmission of higher torques. Included in delivery: 7 slotted screwdrivers 0.6 x 3.5 - 0.8 x 4 - 1 x 5.5 - 1.2 x 6.5 - 1.2 x 8 - 1.6 x 10 - 1 x 5.5 mm short 3 Phillips head screwdrivers PH1 + PH2, PH2 short Tip coated in grey for optimum corrosion protection and a perfect blade grip in the screw head. Anti-slip handle, even with oily hands.

See full description
Specifications for Screwdriver Set, 10 Pieces, 3-component Handle
  • Supplied
    Assembled
  • Weight
    1.12kg
  • Model
    Slot
  • Number of Pieces
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome