Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver Sets
Screwdriver Set - 1000V Slot/Ph/Pz10 Piece - E160912
By Expert by Facom
Order Code:
ZT1021771P
£51.99
Inc VAT (20%)
1
Add to basket
Get it in
11-14
working days
Available
GBP
51.99
https://www.zoro.co.uk/shop/tools-and-machining/screwdriver-sets/screwdriver-set-1000v-slot-ph-pz10-piece-e160912/p/ZT1021771P
Add to quotation
View all Screwdriver Sets
Description unavailable
Specifications
Specifications for Screwdriver Set - 1000V Slot/Ph/Pz10 Piece - E160912
Blade Length
150mm
125mm
100mm
75mm
Tip Size
No.0
3.5mm
No.1
5.5mm
4.0mm
No.2
Screwdriver Type
Electricians Screwdriver
MFR Part No.
E160912
Number of Pieces
10
Tip Type
Phillips
Slotted
Pozi
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome