0
1
2

Screwdriver Set 20-IN-1

Order Code: ZT1228930P

£18.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.490%
5 +£17.754%


Description

2-Position driver handle can be used as standard screwdriver or as T-handle for extra leverage. Features soft grip for added comfort and control. Supplied with ten Chrome Vanadium double end driver bits in storage case.

Specifications for Screwdriver Set 20-IN-1
  • MFR Part No.
    S0777
  • Weight
    0.71kg
  • Material
    Chrome Vanadium
  • Grip Type
    Soft Grip
  • Product Type
    Screwdriver Set