Screwdriver Set, 6 Pieces, With An Impact Cap

Order Code: ZT2742929S

£89.99 Inc VAT (20%)


Description

Screwdriver set, 6 pieces, with an impact cap. Supplied = assembled. Weight = 0.76 kg. Ergonomic 2-component handle with hexagonal design - prevents the screwdriver from rolling away. With an impact cap. Continuous hexagonal blade. Included in delivery: 4 x slotted profile with 3.5 - 4.5 - 5.5 - 1 6.5 mm. 2 x Phillips head profile PH1 and PH2.

See full description
Specifications for Screwdriver Set, 6 Pieces, With An Impact Cap
  • Supplied
    Assembled
  • Weight
    0.76kg
  • Tip Type
    Phillips
    Slotted
  • Tip Size
    PH2
    PH1
    6.5mm
    5.5mm
    4.5mm
    3.5mm
  • Product Type
    Screwdriver Set
  • Number of Pieces
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome