0
1

Screwdriver Set in Rack, 44 Piece STA074958

Order Code: ZT1292952P

£62.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

44 Piece Stanley Screwdriver Set, contains a selection of useful screwdrivers for everyday use. Fitted with comfortable handles and supplied in a handy storage rack that can stand on a work surface or be screwed into a wall. Contains the following 6 x Slotted Screwdrivers 3 x 50mm, 3 x 75mm, 5 x 75mm, 5 x 100mm, 6 x 100mm & 6 x 150mm 6 x Phillips Screwdrivers PH00 x 75mm, PH0 x 75mm, PH1 x 75mm, PH1 x 100mm, PH2 x 100mm & PH2 x 150mm 3 x Pozidriv Screwdrivers PZ0 x 75mm, PZ1x 100mm & PZ2 x 100mm 2 x TORX Screwdrivers TX15 x 100mm & TX20 x 100mm 1 x Multi-Bit Screwdriver 4 x 25mm TORX Bits TX20, TX25, TX30 & TX40 6 x 25mm Hex Bits 2, 2.5, 3, 4, 5 & 6 16 x Hexagon Keys Metric 1.5, 2, 2.5, 3, 4, 5, 5.5 & 6mm Imperial 1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 7/32 & 1/4in

See full description
Specifications for Screwdriver Set in Rack, 44 Piece STA074958
  • MFR Part No.
    STHT0-74958
  • Type
    Sl/Ph/Pz/Tx
  • Number of Pieces
    44
  • Set Type
    SL/PH/PZ/TX

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome