Screwdriver Set of 6 Piece - SD25

Order Code: ZT4971187S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

SupaTool Screwdriver Set 6 Piece Slotted Head: 5mm x 3" (75mm) , 6mm x 4" (100mm) , 6mm x 6" (150mm) Cross Head: PH1 x 3" (75mm) , PH2 x 4" (100mm) , PH2 x 6� (150mm) Chrome vanadium steel Soft grip handle 3 slotted head 3 cross head 2 Year Guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Screwdriver Set of 6 Piece - SD25
  • Product Type
    Screwdriver Set
  • Tip Size
    PH1
    PH2
    6mm
    5mm
  • Handle Type
    Soft Grip
  • Tip Type
    Slotted
  • Material
    Chrome Vanadium Steel
  • Number of Pieces
    6