Screwdriver Set of 6 Piece

Order Code: ZT4961200S

£27.99 Inc VAT (20%)


Description

Wiha Screwdriver Set 6 Piece Increases your safety: Wiha slim blades ensure unlimited, protected access to deep-set screws. Protects your health: With the patented SoftFinish� handle design, ensuring work is kind to hands and muscles. Recommended by doctors and therapists at German Campaign for Healthier Backs. Increases your efficiency: The unique Wiha handle size concept with optimal balance between power and control. Offers you full protection: Each tool individually tested at 10, 000 V AC and approved for 1, 000 V AC. Standards: Manufactured acc. to IEC 60900. Application: For all work on or around electrical components up to 1, 000 V AC. 1 x Screwdriver SoftFinish� electric Pozidriv (00879) PZ2 x 100 mm 1 x Screwdriver SoftFinish� electric slimFix Pozidriv (00878) PZ1 x 80 mm 1 x Screwdriver SoftFinish� electric Slotted (00820) 2, 5 mm x 75 mm 1 x Screwdriver SoftFinish� electric Slotted (00822) 3, 5 mm x 100 mm 1 x Screwdriver SoftFinish� electric Slotted (00824) 4, 5 mm x 125 mm 1 x Screwdriver SoftFinish� electric Slotted (00826) 5, 5 mm x 125 mm

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Screwdriver Set of 6 Piece
  • Tip Size
    PZ2
    PZ1
    5.5mm
    2.5mm
    4.5mm
    3.5mm
  • Number of Pieces
    6
  • Screwdriver Size
    2.5 mm x 75 mm
    3.5 mm x 100 mm
    4.5 mm x 125 mm
    5.5 mm x 125 mm
  • Product Type
    Screwdriver Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome