Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver Sets
Screwdriver Set, Set of 6
By Stanley
Order Code:
ZT1027198P
£6.59
each
Inc VAT (20%)
£39.54 minimum order value
6
Add to basket
Minimum order quantity: 6.
Get it in
12-15
working days
Available
GBP
39.54
https://www.zoro.co.uk/shop/tools-and-machining/screwdriver-sets/screwdriver-set-set-of-6/p/ZT1027198P
Add to quotation
View all Screwdriver Sets
Description unavailable
Specifications
Specifications for Screwdriver Set, Set of 6
Number of Pieces
6
Special Features
Rust Protection
Finger Tip Control
Tip Type
Pozi
Phillips
Finish/Coating
Chrome-Plated
Blade Length
125mm
100mm
Standards Met
DIN ISO 2380
DIN ISO 8764
Handle Material
Polycarbonate
Blade Shape
Round
Screwdriver Type
Standard Screwdriver
Overall Length
2x85mm
2x110mm
2x95mm
Blade Material
Steel
Tip Size
3.0mm
1.4mm
No.0
No.1
2.0mm
2.4mm
MFR Part No.
1-66-039
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome