Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver Sets
Set of 7 Screwdrivers Microtronic 1000V
By EGA Master
Order Code:
ZT1165245P
£62.99
each
Inc VAT (20%)
£125.98 minimum order value
Quantity
Price
Discount
1 - 4
£62.99
0%
5 +
£60.47
4%
2
Add to basket
Minimum order quantity: 2.
Get it by
Fri, 17th Jan
In Stock
GBP
125.98
https://www.zoro.co.uk/shop/tools-and-machining/screwdriver-sets/set-of-7-screwdrivers-microtronic-1000v/p/ZT1165245P
Add to quotation
View all Screwdriver Sets
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Set of 7 Screwdrivers Microtronic 1000V
Voltage Rating
1000V
Number of Pieces
7
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome