Slim Ergo Insulated Screwdriver Sl/Pz Set 5 Piece

Order Code: ZT1274917P

£64.99 Inc VAT (20%)


Description

Bahco Insulated ERGOtrade; SLIM Screwdrivers are developed according to the scientific ERGOtrade; process. Tested for work on live equipment, up to 1,000V. Fitted with a 3-component handle, for maximum user comfort and force transmission. Easy to choose the right tip, with the colour-coded handle and the symbol on the domed end. The slim blade is made from high-performance alloy steel, with a black finish and entirely hardened. Individually inspected and manufactured according to IEC 60900. Contains: 2 x Pozi SLIM ERGOtrade; Screwdrivers: PZ1 amp; PZ23 x Slotted SLIM ERGOtrade; Screwdrivers: 3.0, 4.0 amp; 5.5mm

See full description
Specifications for Slim Ergo Insulated Screwdriver Sl/Pz Set 5 Piece
  • MFR Part No.
    BE-9882SL
  • Type
    SL/PZ
  • Set Type
    SL/PZ
  • Number of Pieces
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome