SNAP/FLIP/SET Flip Driver Set, 4 Piece TRESNAPFLIP

Order Code: ZT1295341P

£21.99 Inc VAT (20%)


Description

The Trend Snappy Flip Over Driver Set - 4 Piece Set - is for tasks involving multiple piloted countersink and screwing work, the Trend Snappy Flip Bits are designed to speed up the task using a double-ended driver and countersink combination. A very fast and efficient way to pilot, countersink and drive screws by simply flipping the bit to move from drilling to driving, increasing productivity and efficiency across all working practices. They are supplied with a quick-change shank for fitting into Trend Snappy Quick Chuck with three double ended screwdriver and piloted countersinks for No6, 8 and 10 gauge screws. The drill lengths can be adjusted for different piloting depths with each one fitted with No 2 Pozi drive insert bits. Specifications Main Body Adaptor Diameter 17mm. Overall Length 102mm.

See full description
Specifications for SNAP/FLIP/SET Flip Driver Set, 4 Piece TRESNAPFLIP
  • MFR Part No.
    SNAP/FLIP/SET
  • Type
    Driver
  • Countersink Type
    Driver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome