STA062151 Cushion Grip Screwdriver Set 6pc

Order Code: ZT4043496S

£20.99 Inc VAT (20%)


Description

STA062151 CUSHION GRIP™ Screwdriver Set, 6 Piece
STANLEY® CUSHION GRIP™ Screwdrivers are constructed with an ergonomic, bi-material handle. The unique 8-sided octagonal handle shape allows better grip, control and torque transfer. The blades are engineered from high-strength, chrome vanadium steel to reduce the chance of tip breakage. Manufactured to the strictest standards and specifications. Suitable for demanding high torque applications.

This 6 piece set contains:

3 x Slotted Screwdrivers: 3 x 100mm, 4.0 x 100mm, 5.5 x 100mm.

3 x Phillips Screwdrivers: PH0 x 60mm, PH1 x 100mm, PH2 x 100mm.

See full description
Specifications for STA062151 Cushion Grip Screwdriver Set 6pc
  • Type
    SL/PH

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome