Stanley 0-68-012 Screwdriver Hex Drive/Slotted/Phillips (6 Way)

Order Code: ZT2626443S

£7.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.290%
5 - 9£7.004%
10 - 19£6.718%
20 - 49£6.4212%
50 +£6.1216%


Description

The Stanley 0-68-012 Screwdriver has a convenient and space-saving design that reduces the number of tools users must carry
The Stanley 0-68-012 Screwdriver is a great space-saving piece of design. It has two double-ended bits one with Phillips PH1 and PH2, the other with Slotted 3/16" and 1/4". The shaft of the screwdriver has 2 Hex Drives at each end in 6mm and 8mm.

Features:
All-in-one solution for a broad range of professional screwdriving applications
Suitable for a broad range of professional screwdriving tasks
Durable chrome-plated bar built for protection against rust
Integrated bolster nut provides extra leverage and torque
Tri-lobular, bi-material handle delivers added torque, comfort and grip
Slip resistant rubber grip provides comfort
Convenient and space-saving design reduces the number of tools users must carry
Quality bits for long life
Specification:
Part number: 0-68-012
Hex drive: 6mm, 8mm
Slotted: 4.5mm, 6mm
Phillips: PH 1 & 2

See full description
Specifications for Stanley 0-68-012 Screwdriver Hex Drive/Slotted/Phillips (6 Way)
  • Product Type
    Screwdriver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome