0
1

Star Screwdriver Set 7PC

Order Code: ZT3421877S

£23.99 Inc VAT (20%)


Description

Set of seven Star* profile screwdrivers in a range of sizes between T10 and T40. Precisely engineered for an accurate fit, manufactured from satin finish S2 steel with hardened black tips and soft, comfort grip handles.

Features and Benefits
• Sizes: T10, T15, T20, T25, T27, T30, T40
• Shaft length: 100mm
• Manufactured from satin finish S2 steel with black tips
• Star is the equivalent to TORX® - 6 sided

See full description
Specifications for Star Screwdriver Set 7PC
  • MFR Part No.
    5984
  • Blade Length
    100mm
  • Tip Type
    Torx
  • Blade Material
    Alloy Steel
  • Number of Pieces
    7

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome