0
1

Star (Torx) Head Screwdriver Set, 5 Piece FAISDTSET5

Order Code: ZT1280667P

£17.99 Inc VAT (20%)


Description

Faithfull Star (Torx) Screwdrivers are manufactured from high quality, correctly hardened and tempered S2 steel, with precision machined tips to provide an optimum fit helping to prevent cam-out and screw stripping. The tips are magnetised to aid screw retention with a black phosphate finished to help provide a long working life. Each screwdriver features a full size bi-material, textured non-slip, soft-grip handles for maximum user comfort and ease of use, with a drive icon displayed on the end for easy identification. This set contains T10 x 100mm, T15 x 100mm,, T20 x 100mm, T25 x 100mm, T30 x 100mm.

See full description
Specifications for Star (Torx) Head Screwdriver Set, 5 Piece FAISDTSET5
  • MFR Part No.
    FAISDTSET5
  • Type
    TX
  • Number of Pieces
    5
  • Set Type
    TX

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome