0
1
2
3
4

STHT60032-0 Mpp VDE 10pc Set

Order Code: ZT1467849S

£37.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£37.990%
5 - 9£36.474%
10 +£34.958%

Order by 12pm, get it Tomorrow

Description

This 10 piece VDE insulated screwdriver set includes, Pozi, Phillips, Slotted and Tester ended screwdrivers for versatility of use. Tested up to 1000V, the screwdrivers are uniquely suited for safe working on live wires. Featuring chrome vanadium steel bars, shot blasted tips and ergonomic soft grip handles, each tool is designed with STANLEY®'s commitment to quality, safety and longevity.

Features and Benefits
• Moulded handle to bar connection makes it easier for the user to transfer torque from the handle to the screw
• Thinner towards the tip of the screwdriver for precision driving
• Chrome vanadium steel bar is highly durable, allowing for higher torque with a reduced chance of tip breakage
• Lanyard hanging hole at the end of each screwdriver makes for easy storage
• Each tool is VDE & GS qualified to give you peace of mind that it has safe live working to 1000V
• The ergonomic, large diameter handle design ensures increased torque whilst the small diameter shaft guarantees high speed fastening and unfastening of machine screws
• Soft touch grip ensures increased grip, comfort and control when using
• 10 piece set ensures you always have the right tool to hand no matter the application
• Shot blasted tips ensure improved torque and corrosion protection

Contents
• Pozi: PZ1 x 80mm, PZ2 x 100mm, Phillips: PH1 x 80mm, PH2 X 100mm
• Slotted: 2.5 x 75mm, 3.5 x 75mm, 4.0 x 100mm, 5.5 x 125mm, 6.5 x 150mm, (Tester) 3 x 65mm

Typical Applications
• Engineering
• Electrical
• DIY

Standards
• Conforms to DIN/ ANSI regulations and is usable in all industries

See full description
Specifications for STHT60032-0 Mpp VDE 10pc Set
  • Handle Material
    Thermoplastic Rubber
  • Number of Pieces
    10
  • Blade Length
    75mm
    150mm
    100mm
    125mm
    80mm
    65mm
  • Standards Met
    DIN/ANSI
  • MFR Part No.
    STHT60032-0
  • Blade Shape
    Round
  • Blade Material
    Chrome Vanaduim
  • Tip Type
    Slotted
    Phillips
    Pozi
  • Special Features
    Insulated
  • Tip Size
    2.5mm
    3.0mm
    PH1
    5.5mm
    3.5mm
    PZ1
    PZ2
    4.0mm
    6.5mm
    PH2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome