STMT1-74181 Transmodule System Screwdriver Set (8 Piece)

Order Code: ZT2603649S

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 +£24.436%


Description

Stanley STMT1-74181 Transmodule System Screwdriver Set (8 Piece) The Stanley STMT1-74181 is part of the Transmodule System - a modular mechanics storage system ideal for the workshop. It has been designed for use with compatible Transmodule system storage cabinets. The set has 8 pieces, 4 Slotted and 4 Phillips in popular sizes. Features: Built-in hang hole for easy storage Chrome-Vanadium blade for durability Ergonomic design with finger point in neck-down area for precise control Magnetic tips for easy pick up and screw locator Screwtip identification on handle Three-sided Bi-material (PP+TPR) soft grip handle for more torque and reduced slippage by providing excellent comfort Contains: 4 Slotted: 3x100mm, 5x150mm (parallel), 6.5x150mm, 8x200mm 4 Phillips: PH0x60mm, PH1x100mm, PH2x125mm, PH3x150mm

See full description
Specifications for STMT1-74181 Transmodule System Screwdriver Set (8 Piece)
  • Product Type
    Screwdriver Set
  • Tip Type
    Phillips
    Slotted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome