0
1
2

Stubby Star Screwdriver Bit Set 7PC

Order Code: ZT3421854S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Stubby Star* profile screwdriver, with 7 interchangeable tamper-proof star bits, T10H to T40H, ideal for use in tight areas. Compact design, only 85mm long for easy storage, with a comfortable soft grip handle. The bits are supplied on a push-fit storage wheel to keep them safe and organised. A useful set to keep to hand to adjust tamper-proof fixings.

Features and Benefits
• Tamperproof Star* profiles
• Sizes: T10H, T15H, T20H, T25H, T27H, T30H, T40H
• Blade length 30mm, handle 55mm, overall length 85mm
• Magnetic bit holder with stubby soft grip handle
• Blades manufactured from S2 steel
• Star is the equivalent to TORX® - 6 sided

See full description
Specifications for Stubby Star Screwdriver Bit Set 7PC
  • Overall Length
    85mm
  • Tip Type
    Torx
  • Blade Length
    30mm
  • Number of Pieces
    7
  • MFR Part No.
    6488

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome