0
1
2
3

T-Handle Double End Screwdriver Set 12PC

Order Code: ZT3421865S

£49.99 Inc VAT (20%)


Description

A T-handle screwdriver set including 10 double-ended, interchangeable blades in Phillips, Flat, PzDrive, Hex, & Star* profiles, with a fast spinning sleeve. The extra-long reach (175mm) is ideal for hard to access areas and the spinner sleeve can also be removed when space is really tight. The T-handle bit holder features a quick-lock release mechanism and the drivers have magnetic tips in blacked S2 steel. A comprehensive set, packed in a fitted foam tray designed to fit tool drawer boxes for safe and organised storage.

Features and Benefits
• Flat: 4 x 6mm, 5 x 7mm
• Phillips: Ph1 x Ph2. PzDrive: Pz1 x Pz2
• Ball End Hex x Hex: 4, 5, 6mm
• Star*: T10 x T15, T20 x T25, T30 x T40
• Blade length: 175mm.T-handle screwdriver with spinning sleeve for fast release, with quick lock/release bit holder
• Presented in an EVA foam tray convenient for user storage and limiting packaging waste

See full description
Specifications for T-Handle Double End Screwdriver Set 12PC
  • MFR Part No.
    7284
  • Blade Material
    Alloy Steel
  • Number of Pieces
    12
  • Blade Length
    175mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome