0
1

T4729 Triton XLS Sl/Pz Insulated Screwdriver 5-Set

Order Code: ZT1253513X

£20.99 Inc VAT (20%)


Description

Screwdriver set - 5 Piece Slotted/PZD

CONTENTS:
1 x slotted flared, sizes: 5.5 x 100 & 6.5 x 150mm.
1 x slotted parallel, size: 4.0 x 100mm.
1 x PZ, sizes: 1 x 75 & 2 x 100mm.

See full description
Specifications for T4729 Triton XLS Sl/Pz Insulated Screwdriver 5-Set
  • Blade Material
    Alloy Steel
  • Special Features
    Fixed Handle
  • MFR Part No.
    T4729
  • Tip Type
    Pozi
    Pozidriv
  • Number of Pieces
    5
  • Blade Shape
    Round
  • Handle Material
    Plastic
  • Tip Size
    No.2
    4mm
    6.5mm
    No.1
    5.5mm
  • Screwdriver Type
    Electricians Screwdriver
  • Blade Length
    150mm
    75mm
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome