0
1

TORX Hi-Grip Screwdriver Set 11 Piece

Order Code: ZT1012647X

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 +£17.095%


Description

Designed for maximum grip under load application. The red moulded cushion grip gives optimum operator comfort. Ideal for assembly work. Tough alloy steel blades with satin finish. Magnetic tips, hardened and ground to prolong tool life.

Specifications for TORX Hi-Grip Screwdriver Set 11 Piece
  • Tip Type
    Torx
  • Blade Length
    100mm
    75mm
  • Number of Pieces
    11
  • Tip Size
    T15
    T6
    T25
    T27
    T9
    T20
    T8
    T10
    T40
    T7
    T30
  • Blade Material
    Alloy Steel
  • Overall Length
    5x75mm
    6x100mm
  • Series
    Hi-Grip
  • Screwdriver Type
    Torx Screwdriver
  • Finish/Coating
    Satin
  • Special Features
    Magnetized Tip
  • Handle Material
    High Impact Plastic
  • Standards Met
    DIN ISO 2380/8764
  • Blade Shape
    TX

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome