TT917 Mega Screwdriver Set, 7 Piece TENTT917

Order Code: ZT1295062P

£49.99 Inc VAT (20%)


Description

The Mega Drive range of screwdrivers feature a unique ergonomically designed, bi-material handle which give excellent grip. With exhaustive quality control tests, these Teng Tools screwdrivers ensure that the head fits securely into the screwdriver head, allowing torque to be applied more easily. The screwdriver blades are made from strong chrome vanadium steel with black tips, and are manufactured to DN5264. Supplied in storage tray. Contents 3 x Flat Screwdrivers 3 x 75, 5 x 75 and 6 x 100mm. 3 x Phillips Screwdrivers PH0 x 75mm, PH1 x 75mm, PH2 x 100mm. 1 x Pozidriv Screwdriver PZ2 x 100mm. Specification Dimensions 265 x 142 x 50mm. Weight 0.6kg.

See full description
Specifications for TT917 Mega Screwdriver Set, 7 Piece TENTT917
  • MFR Part No.
    TT917N
  • Type
    Screwdriver Set
  • Tray Type
    Screwdriver Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome