TTHEX7 Metric Hex T-Handle Driver Set, 7 Piece TENTTHEX7

Order Code: ZT1295067P

£53.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

These Teng Tools Hex keys with T handles, each have a short arm and a long arm. The short arm allows excellent leverage, allowing easy tightening and loosening. The long arm of the Hex key has a ball point head, which allows a working angle of up to 30 degrees, and therefore improves access. The keys are manufactured from chrome vanadium steel for toughness and durability. This 7 piece set of Teng Tools Hex keys comprises the following sizes 3 x 100mm Hex Keys 2.5, 3 and 4mm. 3 x 150mm Hex Keys 5, 6 and 7mm. 1 x 190mm Hex Key 8mm. The keys are supplied in a handy storage tray.

See full description
Specifications for TTHEX7 Metric Hex T-Handle Driver Set, 7 Piece TENTTHEX7
  • MFR Part No.
    TTHEX7
  • Type
    Key Set
  • Tray Type
    Key Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome