VDE Screwdriver for Hexagon Socket Screws 3.0 x 182mm KPX981330

Order Code: ZT1286314P

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.395%
10 +£10.7910%

Order by 2pm, get it Tomorrow

Description

The Knipex 98 13 Series Screwdriver has an insulated chrome vanadium molybdenum steel blade and an ergonomic, dual component handle for reduced fatigue and optimum transmission of force. VDE tested up to 10,000V and safe for work up to 1,000V. They conform to DIN EN / IEC 60900. The handle design gives a greater torque action and will prevent rolling of worktops, benches etc. Ideal for all electrical applications around the home or work place. Specifcation. For Hexagon Socket Screws 3.0mm Overall Blade Length 75mm Length of Non-Insulated Blade 15mm Handle Length 107mm Overall Length 182mm.

See full description
Specifications for VDE Screwdriver for Hexagon Socket Screws 3.0 x 182mm KPX981330
  • MFR Part No.
    98 13 30
  • Type
    HEX
  • Length
    182mm
  • Size
    3mm
  • Blade Length
    182mm
  • Tip Type
    Hex
  • Tip Size
    3.0

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome