VDE Screwdriver Set, 7 Pieces, Suspension Hole In The Handle

Order Code: ZT2742951S

£81.99 Inc VAT (20%)


Description

VDE screwdriver set, 7 pieces, suspension hole in the handle. Supplied = assembled. Weight = 0.61 kg. With a suspension hole in the handle. 4 x VDE slotted screwdriver 3 - 4 - 5.5 - 6.5 mm. 3 x VDE Phillips head profile PH 0, PH 1, PH 2.

Specifications for VDE Screwdriver Set, 7 Pieces, Suspension Hole In The Handle
  • Supplied
    Assembled
  • Weight
    0.61kg
  • Number of Pieces
    7
  • Product Type
    VDE Screwdriver Set
  • Tip Size
    6.5mm
    PH0
    PH2
    PH1
  • Tip Type
    Phillips
    Slotted
  • Screwdriver Size
    5.5mm
    6.5mm
    4mm
    3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome