0
1

X0900063 Screwdriver Set (6 Piece)

Order Code: ZT2818221S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

The XTrade X0900063 Screwdriver Set with non-slip soft grip handles
The XTrade X0900063 is a 6 Piece Screwdriver Set with colour-coded soft grip handles for ease of identification. Red for Slotted, Blue for Pozi and Green for Phillips. Sold in a cardboard box.

Features:
6 piece screwdriver set, colour coded for easy selection
Chrome vanadium steel blades
Non-slip soft grip handle
Magnetic tip
Contains:
5.5 x 100mm Flared
6.0 x 150mm Flared
3.0 x 100mm Parallel
PZ1 x 75mm
PZ2 x 100mm
PH2 x 100mm

See full description
Specifications for X0900063 Screwdriver Set (6 Piece)
  • Product Type
    Screwdriver Set
  • Handle Material
    Soft Grip
  • Blade Material
    Chrome Vanadium Steel
  • Tip Size
    6.0 x 150mm
    5.5 x 100mm
    3.0 x 100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome