Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Measuring & Marking Tools
Measuring and Layout Tools
Scribers and Probes
4-1/2" Machinists Scriber
By Kennedy
2 Review
Order Code:
ZT1001802X
£1.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.39
0%
20 - 49
£1.33
4.5%
50 +
£1.28
8%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
1.39
https://www.zoro.co.uk/shop/tools-and-machining/scribers-and-probes/4-half-inch-machinists-scriber/p/ZT1001802X
Add to quotation
Schedule an order and save 5%
View all Scribers and Probes
Description
One piece single ended for marking out in confined places. Overall length: 115mm.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 4-1/2" Machinists Scriber
Type
Machinist's Scriber
Retractability
Fixed
Special Features
Knurled Body
Overall Length
115mm
Tip Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome