Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Measuring & Marking Tools
Measuring and Layout Tools
Scribers and Probes
Double Ended Scriber 190mm in Tool Steel and Black Finishing
By Racadon
Order Code:
ZT1280902S
Copy
£4.19
each
Inc VAT (20%)
£2,245.84 minimum order value
£4.99
16% off
Add to basket
Minimum order quantity: 536.
Get it in
15-24
working days
Available
GBP
2245.84
https://www.zoro.co.uk/shop/tools-and-machining/scribers-and-probes/double-ended-scriber-190mm-in-tool-steel-and-black-finishing/p/ZT1280902S
Add to quotation
View all Scribers and Probes
Description
Double Ended Scriber 190MM In Tool Steel And Black Finishing To Trace, Mark On Hard Metal
Tags:
#ReducedPrice
Specifications
Specifications for Double Ended Scriber 190mm in Tool Steel and Black Finishing
Product Type
Double-Ended Scriber
Length
190mm