E222 Engineers Scriber
0
1
2

E222 Engineers Scriber

Order Code: ZT1001795X

£6.49 Inc VAT (20%)
£6.997% off


Description

Engineers Double Ended
Double ended, ideal for marking out in hard to get places eg. grooves.
Steel point overall length: 180mm.

Specifications for E222 Engineers Scriber
  • MFR Part No.
    E222
  • Overall Length
    190mm
  • Retractability
    Fixed
  • Tip Material
    Steel
  • Includes
    Double-ended Scriber
  • Type
    Engineer's Double-ended Scriber
  • For Use With
    Marking Grooves
  • Dimensions
    175mm x 5mm
  • Overall Width
    5mm
  • Special Features
    Double Ended

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome