E227 Machinists Scriber

Order Code: ZT1001797X

£4.49 Inc VAT (20%)


Description

Machinists
One piece single ended for marking out in confined places.
Steel point overall length: 90mm.

Specifications for E227 Machinists Scriber
  • Overall Length
    114mm
  • Retractability
    Fixed
  • Type
    Machinist's Scriber
  • MFR Part No.
    E227
  • Dimensions
    114mm x 6mm
  • Overall Width
    6mm
  • Special Features
    Single Ended
  • Tip Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome