Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Measuring & Marking Tools
Measuring and Layout Tools
Scribers and Probes
Hexagonal Scriber 150mm with Clip and Carbide Tip 2, 5mm
By Racadon
Order Code:
ZT1280857S
Copy
£4.99
each
Inc VAT (20%)
£1,786.42 minimum order value
£5.99
16.5% off
Add to basket
Minimum order quantity: 358.
Get it in
15-24
working days
Available
GBP
1786.42
https://www.zoro.co.uk/shop/tools-and-machining/scribers-and-probes/hexagonal-scriber-150mm-with-clip-and-carbide-tip-2-5mm/p/ZT1280857S
Add to quotation
View all Scribers and Probes
Description
Hexagonal Scriber 150MM With Clip And Carbide Tip 2,5MM To Trace, Mark On Hard Metal
Tags:
#ReducedPrice
Specifications
Specifications for Hexagonal Scriber 150mm with Clip and Carbide Tip 2, 5mm
Length
150mm
Tip Material
Carbide
Product Type
Hexagonal Scriber
Tip Diameter
2.5mm