Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Measuring & Marking Tools
Measuring and Layout Tools
Scribers and Probes
L Type Scriber 250 mm Antidrop ACO AD656037
By EGA Master
Order Code:
ZT3281553S
£26.99
each
Inc VAT (20%)
£161.94 minimum order value
Quantity
Price
Discount
1 - 9
£26.99
0%
10 +
£25.91
4%
6
Add to basket
Minimum order quantity: 6.
Get it in
4-8
working days
Available
GBP
161.94
https://www.zoro.co.uk/shop/tools-and-machining/scribers-and-probes/l-type-scriber-250-mm-antidrop-aco-ad656037/p/ZT3281553S
Add to quotation
View all Scribers and Probes
Description
L TYPE SCRIBER 250 MM ANTIDROP ACO
Tags:
#BulkDiscount
Specifications
Specifications for L Type Scriber 250 mm Antidrop ACO AD656037
Product Type
Scriber
Length
250mm
Type
L Type Scriber
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome