Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Measuring & Marking Tools
Measuring and Layout Tools
Scribers and Probes
Pocket Scriber 150 mm 65767
By EGA Master
Order Code:
ZT3280875S
Copy
£16.99
each
Inc VAT (20%)
£169.90 minimum order value
Quantity
Price
Discount
1 - 9
£16.99
0%
10 - 19
£16.31
4%
20 +
£15.63
8%
10
Add to basket
Minimum order quantity: 10.
Get it in
4-8
working days
Available
GBP
169.90
https://www.zoro.co.uk/shop/tools-and-machining/scribers-and-probes/pocket-scriber-150-mm-65767/p/ZT3280875S
Add to quotation
View all Scribers and Probes
Description
POCKET SCRIBER 150 MM
Tags:
#BulkDiscount
Specifications
Specifications for Pocket Scriber 150 mm 65767
Length
150mm
Product Type
Pocket Scriber