Scriber Point for 3-1/2" Pocket Scriber

Order Code: ZT1001809X

£1.29 Inc VAT (20%)
£1.5215% off
QuantityPriceDiscount
1 - 19£1.290%
20 - 49£1.244%
50 - 99£1.198%
100 - 199£1.1411.5%
200 +£1.0816.5%


Description

Used for the marking out of fine lines on metals. Manufactured from hardened and tempered high grade steel with knurled bodies for high grip and precision ground points for accurate marking. Available with a chisel point, pocket type, machinist's standard type, double ended, which are mainly used in conjunction with surface gauges.

Pocket Scriber
With steel tip only, also a reversible point to prevent snagging of clothing when clipped into pocket. With knurled bodies for extra grip. Overall length: 88mm.

See full description
Specifications for Scriber Point for 3-1/2" Pocket Scriber
  • For Use With
    KEN518-4330K
  • Type
    Scriber Point
  • Overall Length
    40mm
  • Special Features
    Reversible Point
  • Tip Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome