Stainless Steel K-Type Spring Loaded Surface Probe (90° Angle)

Order Code: ZT2621875S

£103.99 Inc VAT (20%)


Description

Stainless Steel Surface Probe has a spring loaded 5mm Diameter phosphorous bronze tip for surface temperature measurement. Comprising of a handle, 1 metre coiled cable and a K-Type mini plug.

Specifications for Stainless Steel K-Type Spring Loaded Surface Probe (90° Angle)
  • Tip Diameter
    5mm
  • Cable Length
    1m
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome