Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saws
Scroll Saws
354V Scroll Saw - F58BBD3AB9E1
By Jet
Order Code:
ZT2449764S
£1,099.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
1099.99
https://www.zoro.co.uk/shop/tools-and-machining/scroll-saws/354v-scroll-saw-f58bbd3ab9e1/p/ZT2449764S
Add to quotation
View all Scroll Saws
Description
Throat depth 460mm
Table size 460 × 230mm
Max. height (90° / 45°) 60 /45mm
Specifications
Specifications for 354V Scroll Saw - F58BBD3AB9E1
Product Type
Scroll Saw
Table Size
460 x 230mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome