Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saws
Scroll Saws
KEN Orbit Scroll Ring Trackball
By Kensington
Order Code:
ZT3524276S
£82.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
82.99
https://www.zoro.co.uk/shop/tools-and-machining/scroll-saws/ken-orbit-scroll-ring-trackball/p/ZT3524276S
Add to quotation
View all Scroll Saws
Description
Kensington Orbit Scroll Ring Trackball - K72337EU
Specifications
Specifications for KEN Orbit Scroll Ring Trackball
Hand Preference
Neutral
Operating System
PC and Mac compatible
Colour
Black
Buttons
2 Buttons
Connection
USB
Type
Mice & Graphics Tablets
Wired/Wireless
Wired
Scroll Wheel
Yes
Tracking
Optical
Dimensions (W x D x H)
115x139x47mm
Weight
190g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome