TC-SS 405E Scroll Saw 120W 240V

Order Code: ZT1277585P

£109.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Einhell TC-SS 405E 80 Watt Scroll Saw is ideal for precise, complicated work on wood, plastic, aluminium, plexi glass and gypsum. With its stable parallel arm, it is able to make easy, accurate cuts, including circles and round forms. The scroll saw has a blower device to remove dust particles from the saw blade. The transparent saw blade protection offers optimal security, whilst still allowing excellent visibility. For mitre cuts, the work bench can be adjusted to up to 45deg;. Specification: Input Power: 120WNo Load Speed: 400-1,600/min.Throat Depth: 406mmMax Cutting Depth: 45/90deg;: 20/52mmTable Size: 408 x 250mm, Table Tilt: 0-45deg;Weight: 12kg

See full description
Specifications for TC-SS 405E Scroll Saw 120W 240V
  • Power Source
    Corded 240V
  • Input Power
    120W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome