0
1
2

Coromant EH to Corochuck 970 970-EH25-11-065

Order Code: ZT2643239S

£2,999.99 Inc VAT (20%)


Description

Adaptive Interface Machine Direction: Coromant EH -metric - E25
Adaptive Interface Workpiece Direction: ER collet (DIN6499-B) for tapping -ER11
Weight Of Item: 0.162 kg
Connection Diameter: 24.2 mm
Data Chip Provision: No
Functional Length: 59.8 mm
Coolant Entry Style Code: 1: axial concentric entry
Coolant Exit Style Code: 1: axial concentric exit
Functional Diameter: 17.66 mm

See full description
Specifications for Coromant EH to Corochuck 970 970-EH25-11-065
  • MFR Part No.
    7253739
  • Unit Measured
    Metric
  • Functional Diameter
    17.66mm
  • Rotational Speed Maximum
    8000 1/min
  • CoroPak
    17.1
  • Connection Diameter
    24.2mm
  • Adaptive Interface Machine Direction (ADINTMS)
    Coromant EH - Metric - E25
  • Functional Length
    59.8mm
  • Through Hole Function Property
    Yes
  • Weight
    0.16kg
  • Data Chip Provision
    No
  • Coolant Exit Style
    1, axial concentric exit
  • Coolant Entry Style
    1, axial concentric entry

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome