Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Knives, Cutters & Snips
Shears & Snips
10" Universal Snips
By Kennedy
Order Code:
ZT1007391X
£23.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£23.99
0%
5 - 9
£23.03
4%
10 - 19
£22.07
8%
20 +
£21.11
12%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
23.99
https://www.zoro.co.uk/shop/tools-and-machining/shears-and-snips/10-inch-universal-snips/p/ZT1007391X
Add to quotation
Schedule an order and save 5%
View all Shears & Snips
Description
Straight - Universal cutting.
Dimenions (W x D x H): 270 x 35 x 50mm.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for 10" Universal Snips
Type
Tin Snips
Overall Length
250mm
Handle Material
PVC Dipped
Blade Material
Hardened Carbon Steel
Compatible Materials
Aluminium
Non-ferrous Materials
Mild Steel
Cold Rolled Steel
Copper
Handle Shape
Straight
Maximum Cutting Thickness
0.8mm
Type of Cut
Straight
Operation Type
Manual
Number of Pieces
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome