2-14-568 Max Steel Aviation Snip Offset Right

Order Code: ZT1027223P

£17.99 Inc VAT (20%)


Description

Capable of cutting up to 18 gauge steel, these Aviation snips from Stanley® have high level cutting power.

Designed with strength in mind, the quality construction includes bi-material handles. These ensure extra grip and comfort, minimising the risk of slips for increased user safety.

Features and Benefits
• Serrated cutting edge for precision
• Made with quality materials
• One-handed automatic latch
• Bi-material handles for extra comfort

See full description
Specifications for 2-14-568 Max Steel Aviation Snip Offset Right
  • Blade Material
    Molybdenum Steel
  • Compatible Materials
    Wire
    Copper
    Aluminium
    Leather
    Plastic
  • Handle Material
    Bi Material
  • Type of Cut
    Right
  • Number of Pieces
    1
  • Type
    Aviation Snips
  • Overall Length
    250mm
  • MFR Part No.
    2-14-568
  • Handle Shape
    Offset
  • Operation Type
    Manual

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome