These Irwin 20SL Offset Snips have the following specification: Cut Type: Straight/Left Curves.Length: 225mm (8.3/4in).Length of Cut: 33mm.Cutting Capacity: Cold Rolled Steel: ;18 ;Gauge ;1.02mm, Stainless Steel: 23 ;Gauge/0.58mm.