0
1

250mm (10in) Chrome Vanadium Aviation Tin Snip

Order Code: ZT3520576S

£7.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.290%
5 - 9£7.004%
10 - 19£6.718%
20 - 49£6.4212%
50 +£6.1216%


Description

STRAIGHT CUT: These aviation snips are designed to provide a straight cut when cutting sheets of metal. SAFE AND EASY TO USE: With an anti-slip guard and soft grip, these tin snips have a spring action release with a safety catch, making them safe, comfortable and easy to use. TOUGH: With hardened and tempered chrome vanadium steel blades, this aviation snip set is tough and hard-wearing. SIZE: They are approximately 250mm (10in) in length.

See full description
Specifications for 250mm (10in) Chrome Vanadium Aviation Tin Snip
  • Product Type
    Aviation Tin Snip
  • Blade Material
    Chrome Vanadium Steel
  • Compatible Materials
    Metal
  • Handle Material
    Soft Grip
  • Size
    250mm (10in)
  • Blade Shape
    Straight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome