0
1
2
3

45 Degrees Economy Gasket Shears

Order Code: ZT1036451P

£15.99 Inc VAT (20%)


Description

This heavy-duty mitre cutter allows you to make easy work cutting gaskets and trims for doors and windows. With 45° faces, it's ideal for cutting a host of materials from PVC to strip wood. Supplied with rubber hand grips for comfort whilst working and with fully replaceable blades.

Features and Benefits
• 45° faces makes cutting at hard to reach areas easier
• Blades are fully replaceable to keep your tool working to an optimum level
• Ergonomic rubber grip handles optimise grip and offer comfort whilst you work

Typical Applications
• Ideal for cutting durex, synthetic, PVC, rubber gaskets and leather

See full description
Specifications for 45 Degrees Economy Gasket Shears
  • For Use With
    Gaskets and Trims
  • Type of Cut
    Straight
  • Handle Shape
    Straight
  • Compatible Materials
    Strip Wood
    Plastic
    Leather
    Rubber
  • Overall Length
    220mm
  • Number of Pieces
    1
  • Maximum Cutting Thickness
    50mm
  • Type
    Tin Snips
  • MFR Part No.
    ELGASKSH
  • Operation Type
    Manual