980C Multi Shears Angled Blade Right Cut 200mm (8in) FCM980C

Order Code: ZT1281373P

£22.99 Inc VAT (20%)


Description

The Facom 980C angled blade universal shears have 2 opening positions, the blade opening from 29 to 36 mm, and the handle opening from 77 to 102 mm. The non-slip bi-material grips offer increased comfort, and the shears lock in the closed position for safety. They have a slightly serrated blade preventing any risk of slippage, and are ideal for everyday cutting applications Cardboard, rubber, PVC, leather 5 mm thick, also thin sheet steel 0.5 mm thick, and aluminium sheet up to 1 mm thick. Applicable for electric cables up to 2.5 mm diameter, as well as hoses, tubes, insulating foam, etc. Length 200mm (8in). Weight 200g.

See full description
Specifications for 980C Multi Shears Angled Blade Right Cut 200mm (8in) FCM980C
  • MFR Part No.
    980C
  • Type
    Right
  • Length
    200mm
    8in
  • Snip Type
    Right

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome